3/4 in. Brass End Cap
3/4 in. Brass End Cap
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/4 in female HEX thread
- Includes washer
- Brass construction
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Hose Cap
- UPC:
- 091712701361