3/4 in. Brass MIPS x MGHT Tee Handle Hose Bibb
3/4 in. Brass MIPS x MGHT Tee Handle Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SSS hose bibb
- MHT outlet
- Rough brass construction
- For irrigation purposes only - not intended for drinking water applications
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Handle Material:
- Brass
- Handle Type:
- Tee
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Irrigation
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Tee Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- Weight:
- 0.359 lb