4 x 8 in. Dryer Trans Duct
4 x 8 in. Dryer Trans Duct
Product Details
Product Details
- For clothes dryer
- Poly bagged
Documents
Specifications
- Diameter:
- 4
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 8
- NSF Certified:
- No
- Product Type:
- Duct
- UL Listed:
- Yes
- UPC:
- 091712039501