6 in. Universal Drip Pan
6 in. Universal Drip Pan
Package Quantity Info:
Each: 1Product Details
Product Details
- Fits most hinged type elements for electric ranges except GE/Hotpoint
- Priced each, sold in quantities of six
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/50
- Diameter:
- 6
- Material:
- Metal
- Type:
- Drip Pan
- UPC:
- 091712607489