Escutcheon in Chrome
Escutcheon in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/8-in OD
- Chrome finish
- Professional grade
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1 in
- Material:
- Chrome
- UPC:
- 091712002055
- Width:
- 1-1/8