Single Lever Handle Water Filter Faucet in Chrome Plated
Single Lever Handle Water Filter Faucet in Chrome Plated
Frequently Purchased Together
Product Details
- 1/4-in. OD compression inlet
- Self-closing and spring-loaded valve
- Flow Rate is 1.5 gpm
- Brass construction
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- OD Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 3-1/4 in
- Type:
- Drinking Water Faucet
- UL Listed:
- No