This product requires certification to purchase.

3/8 x 7/8 x 16 in. Compression Stainless Steel Flexible Closet Water Connector

EZ-FLO

Steel-Flex™ 3/8 x 7/8 x 16 in. Compression Stainless Steel Flexible Closet Water Connector

  • Fast #
  • Part #E48089
  • Item #7333852
  • Manufacturer Part #48089
4.8 out of 5 Customer Rating
Brand image
EZ-FLO

Steel-Flex™ 3/8 x 7/8 x 16 in. Compression Stainless Steel Flexible Closet Water Connector

  • Fast #
  • Part #E48089
  • Item #7333852
  • Manufacturer Part #48089
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible and durable 16 in. toilet supply line, compression inlet
  • Constructed of 304-braided stainless steel exterior with a PVC internal hose
  • Rubber washer; chrome-plated brass alloy nuts
  • 3/8 in. Comp x 7/8 in. Ballcock nut
  • Working Pressure: 125 psi
  • Burst Pressure: 1500 psi
  • Working Temperature: 40-degrees F to 150-degrees F
  • Max. Temperature: 180-degrees F
  • Requires Certification

Documents


Specifications

Collection:
Steel-Flex™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
End Connection 1:
Compression
End Connection 2:
Ballcock
End Connections:
Compression x Ballcock
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed:
No
Length:
16 in
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
UPC:
091712480891
Water Supply Connector Type:
Toilet