This product requires certification to purchase.

1/2 - 3/4 in. Plastic Loop

EZ Route

Premier 1/2 - 3/4 in. Plastic Loop

  • Fast #
  • Part #EP0112
  • Item #7100614
  • Manufacturer Part #P0112
4.6 out of 5 Customer Rating
Brand image
EZ Route

Premier 1/2 - 3/4 in. Plastic Loop

  • Fast #
  • Part #EP0112
  • Item #7100614
  • Manufacturer Part #P0112
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The premier product is all you need to make your routing quick and easy
  • Designed for 1/2" or 5/8" tubes in unison
  • 3/4" and 1" in a single channel
  • Shipped as a 6 or 12 channel system. Simply cut down to your job specifications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in - 1 in
Characteristics & Features
Collection
Premier
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Concrete, Slabs
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Loop
UL Listed
No