EZ Street
50 lbs. Cold Asphalt Bag
Part #EZST50 | Item #2349685
Call for Pricing
Size:
50 lbPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Works in water and all weather conditions
- Ready to use, no mixing
- Instantly ready for traffic
- Guaranteed permanent
- Department of transportation approved
- Works with asphalt and concreter
- Hot, cold, rain, or snow, EZ Street high performance cold asphalt is always workable-and budget conscious.
- It only takes one crew member to sweep out the loose debris, open up a 50 LB bag, throw it in the hole, compact it, and be done with it, permanently-no need to keep repeating the same repair.
- Applications include: potholes, utility cuts, manholes, water valves and drains, parking lots, edge repairs, and more.
- EZ Street high performance cold asphalt stores for up to 12 months, even after the bag's been opened. Find out why for savvy asphalt pros, it's not "cold patch"-it's EZ Street asphalt.
Documents
Specifications
Application: Pothole Repair
Color Finish: Black
Color Finish Category: Blacks
Material: Asphalt
Material Type: Cold Patch
Product Type: Coated Stone, Petroleum-Like Odor, Solid
Size: 50 lb
Weight: 50