3 in. Slant Roof Frost Resistant Cap
3 in. Slant Roof Frost Resistant Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- GSA Approved:
- No
- Height:
- 8
- IAPMO Listed:
- No
- Pipe Diameter:
- 3
- Roof Flashing Material:
- Steel
- Roof Flashing Size:
- 13-7/10 in x 15 in
- Roof Numerical Pitch:
- 1/12-11/12