33-7/8 in. Standard Flush Mount Range Hood in Stainless Steel
Inca Lux 33-7/8 in. Standard Flush Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- VAM technology - set to 295, 395, 600 CFM
- Sound pro motor
- 4 speed electronic control
- LED light bar
- 15 minute delay auto shut off
- Convertible to ductless
- Optional ADA compliant wireless remote control
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Inca Lux
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11-7/16 in
- Duct Size:
- 6 in
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 12-3/4 in
- Hood Vent Type:
- Standard
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 6
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Watts:
- 400 W
- Width:
- 33-7/8 in