8 in. Wafer Stainless Steel Handwheel 1 Piece Knife Gate Valve
8 in. Wafer Stainless Steel Handwheel 1 Piece Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabri valve figures C37 and F37 are some of the most popular knife gate valve configurations
- Figure C37 knife gate valves through 24", feature a heavy duty, rugged one-piece cast body, chest and flanges (except 5", which is fabricated - F37)
- Sizes larger than 24" are fabricated from heavy plate
- The figure C/F37 is available in all stainless steel (designated "S") or with alloy steel wetted parts and carbon steel external parts (designated "R")
- In sizes 1.5" through 24", the "S" and the "R" share the same solid cast body
- Sizes larger than 24" feature fabricated bodies configured to the service conditions
- Standard body materials include 304, 316, and 317 L stainless steel
Specifications
- ANSI:
- ANSI 125, ANSI 150
- Coating:
- Epoxy
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Material:
- Stainless Steel, Metal, Rubber, Plastic
- Material Type:
- 317L, 304, 316, PTFE, Polyurethane
- Maximum Temperature:
- 450
- Recommended Valve Application:
- Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Port Opening:
- V-Port
- Valve Seat Material:
- Metal
- Valve Size:
- 8 in
- Valve Stem:
- Extension
- Valve Type:
- Knife Gate Valve