This product requires certification to purchase.

10 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

Fabri Valve

C37 10 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

  • Fast #
  • Part #FC37S316TGVCBR410
  • Item #3947526
  • Manufacturer Part #C37S316TGVCBR4LK7HW
3.3 out of 5 Customer Rating
Fabri Valve

C37 10 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

  • Fast #
  • Part #FC37S316TGVCBR410
  • Item #3947526
  • Manufacturer Part #C37S316TGVCBR4LK7HW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
10 in
Valve Type:
Knife Gate Valve