This product requires certification to purchase.

6 in. Stainless Steel Knife Gate Valve with Metal Seat and Air Cylinder

Fabri Valve

C37 6 in. Stainless Steel Knife Gate Valve with Metal Seat and Air Cylinder

  • Fast #
  • Part #FC37S316D1A2C4U
  • Item #4859964
  • Manufacturer Part #6-C37-S-316-D1A2-C4-ANSI
3.2 out of 5 Customer Rating
Fabri Valve

C37 6 in. Stainless Steel Knife Gate Valve with Metal Seat and Air Cylinder

  • Fast #
  • Part #FC37S316D1A2C4U
  • Item #4859964
  • Manufacturer Part #6-C37-S-316-D1A2-C4-ANSI
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Air, Gas
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
6 in
Valve Type:
Knife Gate Valve