12 in. Flanged 316 Stainless Steel Handwheel Handle Knife Gate Valve with Viton® Seat
XS150 12 in. Flanged 316 Stainless Steel Handwheel Handle Knife Gate Valve with Viton® Seat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150, ANSI 125
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 20 in
- Material Type:
- 316 SS
- Recommended Valve Application:
- Water
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Viton
- Valve Size:
- 12 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve