1.3 L Ultra Concentrated No/Low Maintenance Flooring Cleaner and Protector
1.3 L Ultra Concentrated No/Low Maintenance Flooring Cleaner and Protector
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Floor
- Color Finish Name:
- White Cloud
- Product Type:
- Floor Cleaner
- Size:
- 1.3 L
- UL Listed:
- No