2.5 gal Rapid Multi Surface Disinfectant Cleaner
2.5 gal Rapid Multi Surface Disinfectant Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flexible, 4-in-1 disinfectant cleaner
- Simplify cleaning with one product across a variety of spaces and surfaces including public spaces, bathrooms, tables and hard furniture
- Effective on high touch point hard surfaces, mirrors, windows, glass, and fixtures
- Provides soft surface disinfection and sanitization applications
- Speed up cleaning by reducing steps and achieving quick disinfection
- Broad range of hospital level disinfection claims - see product label for details
- Promote cleanliness, health and positive user experience
- EPA reg. no. 1677-272
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Product Type:
- Disinfectant Cleaner
- Size:
- 2.5 gal