This product requires certification to purchase.

1250ml Antibacterial Foam Hand Soap

FaciliPro

Nexa™ 1250ml Antibacterial Foam Hand Soap

  • Fast #
  • Part #E6101091
  • Item #7484795
  • Manufacturer Part #6101091
5 out of 5 Customer Rating
Brand image
FaciliPro

Nexa™ 1250ml Antibacterial Foam Hand Soap

  • Fast #
  • Part #E6101091
  • Item #7484795
  • Manufacturer Part #6101091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Keep hands clean and sanitized and prevent the spread of infection with this foam antibacterial soap
  • Formulated with 0.5% benzalkonium chloride (quat), this product kills microorganisms which can cause illness and complies with FDA regulation
  • High quality foam contains moisturizers and emollients to promote skin health, and helps remove common food soils and food odors from hands
  • Great for kitchens as well as public and employee restrooms and hand wash areas
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-1/4 in
Length
7 in
Size
1250 mL
Width
6-3113/10000 in
Characteristics & Features
Collection
Nexa™
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Application
Hand Washing
Green Seal Certified
No