This product requires certification to purchase.

1199.4 MBH Commercial Tankless Water Heater System

Facilities Resource Group

1199.4 MBH Commercial Tankless Water Heater System

  • Fast #
  • Part #NTTSTWST6NG
  • Item #9805166
  • Manufacturer Part #TTS-TWST6NG
5 out of 5 Customer Rating
Brand image
Facilities Resource Group

1199.4 MBH Commercial Tankless Water Heater System

  • Fast #
  • Part #NTTSTWST6NG
  • Item #9805166
  • Manufacturer Part #TTS-TWST6NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
1199400
CEC Compliant:
For Sale in CA
Condensing:
Yes
Depth:
31-1/2 in
Energy Star Compliant:
Yes
Flow Rate:
1523 gph
Fuel Type:
Natural Gas
Height:
104 in
MBH:
1199.4
Maximum Temperature:
185
Power Source:
Gas
Pressure - Low:
0
Proposition 65:
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
Temperature Range:
100 to 185 Deg F
Uniform Energy Factor (UEF):
0.95
Water Heater Type:
High Efficiency
Weight:
1480 lb
Width:
31-1/2 in