1/4 in. Pneumatic Aluminum Actuator
Model 63 1/4 in. Pneumatic Aluminum Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Model 63
- IAPMO Listed:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1/4 in