24-1/2 in x 22 in Single Bowl Quartz Vanity Top in Blizzard
24-1/2 in x 22 in Single Bowl Quartz Vanity Top in Blizzard
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with S-200 Rectangular Ceramic Undermount Sink (sold separately)
- Pre-drilled: single hole
- 2” Profile-Ease Edge
- Backsplash included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Blizzard
- Depth:
- 22 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 22 in
- Material:
- Stone
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in