This product requires certification to purchase.

31 in x 22-1/4 in Single Bowl Marble and Granite Vanity Top in White Carrera

Fairmont Designs

31 in x 22-1/4 in Single Bowl Marble and Granite Vanity Top in White Carrera

  • Fast #
  • Part #FT3122WC
  • Item #3083034
  • Manufacturer Part #T-3122WC
3.8 out of 5 Customer Rating
Brand image
Fairmont Designs

31 in x 22-1/4 in Single Bowl Marble and Granite Vanity Top in White Carrera

  • Fast #
  • Part #FT3122WC
  • Item #3083034
  • Manufacturer Part #T-3122WC
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Carrera Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with S-100 Oval Ceramic Undermount Sink (sold separately)
  • Pre-drilled: 8" widespread
  • Ogee Edge
  • Backsplash included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Carrera
Depth:
31 in
Faucet Center Size:
8 in
Height:
3/4 in
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Marble
Number of Bowls:
1
Number of Holes:
3 Hole
Vanity Top Shape:
Rectangle
Width:
22-1/4 in