31 in x 22 in Single Bowl Ceramic Vanity Top in White
31 in x 22 in Single Bowl Ceramic Vanity Top in White
Product Details
Product Details
- Integral sink
- Pre-drilled: W1 / single hole
- With overflow
- Drain opening: 1-3/4" (45mm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22
- Drain Opening:
- 1-3/4
- Height:
- 11/16
- IAPMO Listed:
- No
- Length:
- 22
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 22