37 in x 22 in Single Bowl Ceramic Vanity Top in White
37 in x 22 in Single Bowl Ceramic Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: W8 / 8" widespread
- With overflow
- Integral sink
- Drain opening: 1-3/4" (45mm)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vanity Top
- Length:
- 22 in
- Material:
- Ceramic
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Material:
- Ceramic
- Size:
- 37 in x 22 in
- Vanity Top Shape:
- Rectangle
- Weight:
- 68 lb
- Width:
- 22 in
- cUPC Certified:
- Yes