49 in x 22 in Single Bowl Ceramic Vanity Top in White
49 in x 22 in Single Bowl Ceramic Vanity Top in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral sink
- Pre-drilled: W1 / single hole
- With overflow
- Drain opening: 1-3/4" (45mm)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Drain Opening:
- 1-3/4 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 22 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in