34-1/2 x 24 in. Vanity in Vintage Black
Charlottesville 34-1/2 x 24 in. Vanity in Vintage Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drawer: 2
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Charlottesville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Vintage Black
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material:
- Hackberry, White Oak Veneer
- Number of Drawers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 21-1/2 in