This product requires certification to purchase.

34-1/2 x 42 in. Vanity in Light Grey

Fairmont Designs

Charlottesville 34-1/2 x 42 in. Vanity in Light Grey

  • Fast #
  • Part #F1510V42
  • Item #5097966
  • Manufacturer Part #1510-V42
3.9 out of 5 Customer Rating
Brand image
Fairmont Designs

Charlottesville 34-1/2 x 42 in. Vanity in Light Grey

  • Fast #
  • Part #F1510V42
  • Item #5097966
  • Manufacturer Part #1510-V42
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Drawer: 3
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Charlottesville
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Depth:
21-1/2
Height:
34-1/2
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
42
Material:
Hackberry, White Oak Veneer
Number of Drawers:
3
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle