48 in. Vanity in Polar White
Framingham 48 in. Vanity in Polar White
Product Details
Product Details
- Door: 2
- Shelf: 1 (adjustable)
- Drawer: 8
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Framingham
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Depth:
- 21-1/2
- Height:
- 34-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 48-3/8
- Material:
- Poplar Solids, Hardwood Veneer
- Number of Doors:
- 2
- Number of Drawers:
- 8
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle