34 x 24 in. Mirror in Natural Walnut
M4 34 x 24 in. Mirror in Natural Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No bevel
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- M4
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Walnut
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Hackberry, Walnut Veneer
- Product Type:
- Rectangular Mirror
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Style:
- Contemporary
- Weight:
- 22 lb
- Width:
- 1 in