36 x 18 x 15-1/4 in. Wall Mount Vanity with 1-Drawer in Natural Walnut
M4 36 x 18 x 15-1/4 in. Wall Mount Vanity with 1-Drawer in Natural Walnut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with S-11036W1 / S-11036W8 - 36x18" White Ceramic Sink (sold separately)
- Drawer: 1 (push-open)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- M4
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Walnut
- Depth:
- 17-1/2 in
- Height:
- 15-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 34-3/4 in
- Material:
- Hackberry, Walnut Veneer
- Number of Drawers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 17-1/2 in