34-1/2 x 36 in. Open Shelf Vanity in Sonoma Sand
Napa 34-1/2 x 36 in. Open Shelf Vanity in Sonoma Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drawer: 1
- Shelf: 1 (open-fixed)
- Hardware: c-c = 4" (102mm)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Napa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sonoma Sand
- Depth:
- 21-1/4
- Height:
- 34-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 36
- Material:
- Acacia Solids, Acacia Veneer
- Number of Drawers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle