This product requires certification to purchase.

18 in. Bath Valet in Polar White

Fairmont Designs

Shaker Americana 18 in. Bath Valet in Polar White

  • Fast #
  • Part #F1512BV18
  • Item #7290593
  • Manufacturer Part #1512-BV18
5 out of 5 Customer Rating
Brand image
Fairmont Designs

Shaker Americana 18 in. Bath Valet in Polar White

  • Fast #
  • Part #F1512BV18
  • Item #7290593
  • Manufacturer Part #1512-BV18
5 out of 5 Customer Rating

X Points

Color Finish Name: Polar White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Door: 2
  • Shelf: 1 (open) 1 (adjustable)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Shaker Americana
Color Finish Category:
Whites
Color Finish Name:
Polar White
Depth:
10-1/4 in
Height:
29-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
20-1/4 in
Material:
Hardwood Veneer
Number of Doors:
2
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Width:
10-1/4 in