32 in. Wall Mount Medicine Cabinet in Polar White
Shaker Americana 32 in. Wall Mount Medicine Cabinet in Polar White
Product Details
Product Details
- Crown is packed separate in carton to be mounted on job site / cabinet can be hung with door hinge right or left
- Surface mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Glass Type:
- Beveled
- Height:
- 33-1/2
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 24-5/16
- Material:
- Poplar Solids
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Width:
- 6-3/16