This product requires certification to purchase.

33 x 21 in. Vanity in Polar White

Fairmont Designs

Shaker Americana 33 x 21 in. Vanity in Polar White

  • Fast #
  • Part #F1512V2118
  • Item #4780778
  • Manufacturer Part #1512-V2118
5 out of 5 Customer Rating
Brand image
Fairmont Designs

Shaker Americana 33 x 21 in. Vanity in Polar White

  • Fast #
  • Part #F1512V2118
  • Item #4780778
  • Manufacturer Part #1512-V2118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use with S-11021W1 - 22x18" White Ceramic Sink or use with 1513-HT2118 to make linen tower (sold separately)
  • Door: 1 (hinge-right)
  • Shelf: 1 (adjustable)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Shaker Americana
Color Finish Category:
Whites
Color Finish Name:
Polar White
Depth:
17-1/2
Height:
33-1/2
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
21
Material:
Poplar Solids, MDF
Number of Doors:
1
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle