SHAKER AMERICANA 60 DOUBLE BOWL VANITY - OPEN SHELF - POLAR WHITE
Shaker Americana SHAKER AMERICANA 60 DOUBLE BOWL VANITY - OPEN SHELF - POLAR WHITE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drawer: 4
- Shelf: 1 (open-fixed)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Shaker Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Poplar Solids, MDF
- Number of Drawers:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 21-1/2 in