This product requires certification to purchase.

30 in. Floor Mount Vanity in Glossy White

Fairmont Designs

Studio One 30 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #F1517V30
  • Item #7514870
  • Manufacturer Part #1517-V30
5 out of 5 Customer Rating
Brand image
Fairmont Designs

Studio One 30 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #F1517V30
  • Item #7514870
  • Manufacturer Part #1517-V30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Door: 2
  • Drawer: 1 (concealed)
  • Hardware: c-c = 5" (127mm)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Studio One
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
21-1/2 in
GSA Approved:
No
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
30 in
Material:
Poplar Solids, MDF
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
21-1/2 in