2-1/2 in. Sectorlite Polycarbonate Safety Glasses (Mirror) in White

You last purchased this on
 
Fairway

2-1/2 in. Sectorlite Polycarbonate Safety Glasses (Mirror) in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairway

2-1/2 in. Sectorlite Polycarbonate Safety Glasses (Mirror) in White

  • Fast #
  • Part #LESE9M
  • Item #3874633
  • Manufacturer Part #ESE-9M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Application:
Eyewear
CSA Certified:
CSA Z94.3
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-1/2 in
Length:
2-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Weight:
0.0125 lb
Width:
2-1/2 in