L Size 100-Box Nitrile Disposer Glove
Ni-Flex L Size 100-Box Nitrile Disposer Glove
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powder free and 100% latex free containing no allergy causing natural rubber proteins
- Form fitting for superior comfort and dexterity with textured fingertips
Specifications
- Collection:
- Ni-Flex
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 5 mil