Size M Synthetic Leather Mechanic’s Glove in Black
Size M Synthetic Leather Mechanic’s Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Mechanics, Lift Safety
- Material:
- Synthetic Leather
- Material Type:
- TPR
- UPC:
- 879501002918