L Size Tacker Glove in Grey
Tracker L Size Tacker Glove in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual stitched and double reinforced genuine leather thumb, palm and finger tips
- Padded palm offers improved impact protect and comfort
- TPR (thermal plastic resin) finger and knuckle guards
- Form fitting spandex fabric improves comfort and fit
- Perforated leather panels between fingers for improved ventilation
- TPR wrist strap with hook/loop closure provides secure fit
- Fully washable material
Specifications
- Collection:
- Tracker
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- All Purpose
- UPC:
- 879501002628