L Size Trader Glove in Black
Trader L Size Trader Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Form fitting spandex fabric improves comfort and fit
- Dual stitched and reinforced synthetic leather thumb and finger tips
- Lycra® panels between fingers improve ventilation and comfort
- Quick on and quick off dual stitched elastic cuff
- Fully washable material
Specifications
- Collection:
- Trader
- Color Finish Name:
- Black, Grey
- Glove Size:
- L
- Glove Type:
- All Purpose
- UPC:
- 879501000020