M Size Gloves in Black and Grey
Trader Pro Series M Size Gloves in Black and Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual stitched and reinforced synthetic leather thumb and finger tips
- Lycra® panels between fingers improve ventilation and comfort
- Form fitting spandex fabric improves comfort and fit
- Fully washable material
- Quick on and quick off dual stitched elastic cuff
Specifications
- Collection:
- Trader Pro Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- All Purpose
- Reusable:
- Yes