This product requires certification to purchase.

XL Size Work Gloves

Fairway

XL Size Work Gloves

  • Fast #
  • Part #LGTR6K1L
  • Item #3874659
  • Manufacturer Part #GTR-6K1L
3.9 out of 5 Customer Rating
Brand image
Fairway

XL Size Work Gloves

  • Fast #
  • Part #LGTR6K1L
  • Item #3874659
  • Manufacturer Part #GTR-6K1L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Grey
Glove Size:
XL
Glove Type:
Work
Material:
Synthetic Leather, Lycra
Reusable:
Yes
UPC:
879501000037