1-1/4 x 24 in. Water Heater Flexible Water Connector
1-1/4 x 24 in. Water Heater Flexible Water Connector
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B125.6-2009
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- Pressure - Maximum:
- 200 psi
- UPC:
- 021449732253