This product requires certification to purchase.

1-1/4 x 3/4 x 24 in. Flexible Water Connector

Falcon Stainless

1-1/4 x 3/4 x 24 in. Flexible Water Connector

  • Fast #
  • Part #RECSWCN1143424
  • Item #11795063
  • Manufacturer Part #SWCN1143424
5 out of 5 Customer Rating
Brand image
Falcon Stainless

1-1/4 x 3/4 x 24 in. Flexible Water Connector

  • Fast #
  • Part #RECSWCN1143424
  • Item #11795063
  • Manufacturer Part #SWCN1143424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Falcon corrugated stainless steel water connector is a flexible tube that is used to connect water appliances to water supply lines. Nylon threads allow for connection to most common water softener bypasses including, CULLIGAN™ HAGUE™ & ERIE™.In addition to being durable and long-lasting, corrugated stainless steel water connectors are easy to install and require no special tools.
  • These connectors are ideal for use in residential and commercial applications and are designed to withstand high pressure and temperature fluctuations. The chrome plated brass and nylon nuts at either end of the connector provide a secure and leak-proof connection to the water supply line.
  • 3/4" Inner Diameter Stainless Steel Flex with 1-1/4" Nylon Female Iron Pipe x 3/4" Female Iron Pipe x 24"
  • It is made of high-quality 304 stainless steel helical tube construction with chrome plated brass nuts
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
End Connection 1
FIPS
End Connections
FIPS
Length
24 in
Pressure - Maximum
250 psi
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Outer Hose Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Water Supply Connector Type
Flexible
Electrical & Operational Information
Maximum Temperature
220
Warranty & Product Information
ASME
Yes, A112.18.6-2017
CSA Certified
Yes, B125.6-2017
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
61, 372
NSF Certified
Yes
Type
RECSWCN1143424
UPC
021449732611