1 x 18 in. Flexible Water Connector
1 x 18 in. Flexible Water Connector
Package Quantity Info:
Each: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18
- Pressure - Maximum:
- 0.5 psi