This product requires certification to purchase.

3/4 x 18 in. Water Heater Flexible Water Connector

Falcon Stainless

3/4 x 18 in. Water Heater Flexible Water Connector

  • Fast #
  • Part #RECSWC13418
  • Item #2197460
  • Manufacturer Part #SWC-1X34X18
5 out of 5 Customer Rating
Brand image
Falcon Stainless

3/4 x 18 in. Water Heater Flexible Water Connector

  • Fast #
  • Part #RECSWC13418
  • Item #2197460
  • Manufacturer Part #SWC-1X34X18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flows approx 135% more than braided type
  • Maintains optimum flow with no restriction
  • Kink and crimp free
  • Highest quality EPDM washer
  • Extremely flexible
  • No dielectric union required
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
18 in
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Category
Stainless Steel
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
CSA Certified
CSA B125.6-2009
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
UPC
021449732321