This product requires certification to purchase.

3/4 x 12 in. Stainless Steel Water Heater Flexible Water Connector

Falcon Stainless

3/4 x 12 in. Stainless Steel Water Heater Flexible Water Connector

  • Fast #
  • Part #RECSWC34012
  • Item #7466194
  • Manufacturer Part #SWC34012
4.4 out of 5 Customer Rating
Brand image
Falcon Stainless

3/4 x 12 in. Stainless Steel Water Heater Flexible Water Connector

  • Fast #
  • Part #RECSWC34012
  • Item #7466194
  • Manufacturer Part #SWC34012
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
12 in
Maximum Temperature:
220
NSF:
NSF 61
Pressure - Maximum:
1850 psi
UPC:
021449732451