3/4 x 24 in. Water Heater Flexible Water Connector
Waterflex® 3/4 x 24 in. Water Heater Flexible Water Connector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flows approx 135% more than braided type
- Maintains optimum flow with no restriction
- Kink and crimp free
- Highest quality EPDM washer
- Extremely flexible
- No dielectric union required
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- CSA B125.6-2009
- Color Finish Category:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- Pressure - Maximum:
- 200 psi