11 x 6 x 4 in. Wall Vent Galvanized Steel
11 x 6 x 4 in. Wall Vent Galvanized Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
- Quality constructed from heavy-duty 28 gauge galvanized steel
- Primarily used for air exhaust applications (not rated for dryer ventilation)
- Includes a built-in hinged backdraft damper to allow steady airflow when venting
- Includes 1/4 inch insect screen to prevent birds and many kinds of insects from entering the duct
- Angled hood design for balanced profile and air flow
- Available in sizes ranging from 3 inch to 14 inch diameter
Documents
Specifications
- Diameter:
- 4 in
- Height:
- 6-7/16 in
- Length:
- 11 in
- Material:
- Steel
- UPC:
- 097665766006
- Vent Duct Shape:
- Round
- Width:
- 6 in